4 in. Fiberglass Hub Kit
4 in. Fiberglass Hub Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Kit, 4 x 24 - 30 fiberglass hub
Documents
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- GLS
- End Connection 1:
- Hub
- End Connections:
- Hub
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Height:
- 8 in
- Length:
- 8 in
- Material:
- Fiberglass
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Width:
- 8 in