This product requires certification to purchase.

2 in. 115V 1/2 hp 7.3A Plastic Sewage Pump

You last purchased this on
 
Liberty Pumps

405 Series 2 in. 115V 1/2 hp 7.3A Plastic Sewage Pump

  • Fast #
  • Part #LIB405
  • Item #3266825
  • Manufacturer Part #405
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Liberty Pumps

405 Series 2 in. 115V 1/2 hp 7.3A Plastic Sewage Pump

  • Fast #
  • Part #LIB405
  • Item #3266825
  • Manufacturer Part #405
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Pre-assembled and ready to install
  • Fully automatic operation
  • QuickTree® technology allows quick inspection and removal of float switch without disconnecting the plumbing
  • Oil-filled motor with thermal-overload protection
  • Corrosion-resistant polyolefin basin with integrally molded rubber gasket for a superior gas-tight seal
  • Maintenance-free, permanently lubricated sealed bearings
  • 10' Power cord with ground plug
  • 3/8" Solids handling
  • 2" Discharge, inlet, and vent
  • Separate access cover for easy switch inspection
  • Requires Certification

Specifications

AMP:
7.3
Automatic Shut-Off:
Yes
Built-In Grinder:
No
CSA Certified:
CSA B45.9
Coating:
Powder Coated
Collection:
405 Series
Connection Type:
FPT
Cord Length:
10 ft
Discharge:
2 in
Discharge Configuration:
Horizontal
Flow Rate:
54 gpm
Height:
14-1/8 in
Horsepower:
1/2 hp
Impeller:
Thermoplastic
Maximum Feet of Head:
34
Maximum Temperature:
180
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Pump Body Material:
Polyolefin
Pump Phase:
1
RPM:
3450
Turn On/Turn Off Levels:
Turn-on 10-3/25 in/Turn-off 3-1/4 in
VA Cat 60 Hz:
115
Volts:
115V
Weight:
16 lb
Width:
13-3/4 in