48 gpm 115V 1/2 hp Aluminum High Temp Drain Pump with Alarm
405 Series 48 gpm 115V 1/2 hp Aluminum High Temp Drain Pump with Alarm
Frequently Purchased Together
Product Details
Product Details
- Pre-assembled and ready to install
- Fully automatic operation
- High-head, High temperature
- Separate access cover for easy switch inspection
- Integrally molded rubber gasket for a superior gas-tight seal
- Includes standard alarm
- 115 V
Specifications
- AMP:
- 7.3
- Automatic Shut-Off:
- Yes
- CSA Certified:
- CSA B45.9
- Capacity:
- 5.5 gal
- Collection:
- 405 Series
- Cord Length:
- 10 ft
- Depth:
- 14-1/4 in
- Discharge:
- 2 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 54 gpm
- Height:
- 17-1/2 in
- Horsepower:
- 1/2 hp
- Impeller:
- Vortex
- Length:
- 15-1/2 in
- Material:
- Aluminum
- Material Type:
- Polyolefin
- Maximum Feet of Head:
- 34
- Maximum Temperature:
- 284
- Origin:
- Domestic
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Pump Body Material:
- Cast Aluminum
- Pump Mounting:
- Free Standing
- Pump Phase:
- 1
- Pump Stage:
- 1
- RPM:
- 3450
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 14-3/4 in