This product requires certification to purchase.

48 in. Fiberglass Basin with Anti Float Device

You last purchased this on
 
Liberty Pumps

48 in. Fiberglass Basin with Anti Float Device

  • Fast #
  • Part #LK001205
  • Item #2368918
  • Manufacturer Part #K001205
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Liberty Pumps

48 in. Fiberglass Basin with Anti Float Device

  • Fast #
  • Part #LK001205
  • Item #2368918
  • Manufacturer Part #K001205
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Kit, Basin, 24" X 48", fiberglass with anti-float, inlet hub with 4" pipe seal, lugs for GR20
  • Requires Certification

Documents


Specifications

Height:
48 in
Length:
28 in
Material:
Fiberglass
Product Type:
Sump Basin
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Weight:
75 lb
Width:
28 in