This product requires certification to purchase.

EJCTR 3DIS .5HP 115V W/STEEL PIPE

You last purchased this on
 
Liberty Pumps

700 Series EJCTR 3DIS .5HP 115V W/STEEL PIPE

  • Fast #
  • Part #L703LE51ASA21
  • Item #7237704
  • Manufacturer Part #703/LE51AS/A21
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Liberty Pumps

700 Series EJCTR 3DIS .5HP 115V W/STEEL PIPE

  • Fast #
  • Part #L703LE51ASA21
  • Item #7237704
  • Manufacturer Part #703/LE51AS/A21
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Pre-assembled sewage ejector system
  • Stainless steel cover bolts
  • 3" discharge
  • 3" threaded vent flange
  • 4" inlet hub with rubber pipe seal
  • Heavy-duty structural foam basin
  • "Torque-stop" pump restraints
  • Compression molded fiberglass cover with no-skid pattern
  • Includes standard alarm
  • Requires Certification

Specifications

AMP:
12
Automatic Shut-Off:
Yes
Built-In Grinder:
No
Coating:
Epoxy, Powder Coated
Collection:
700 Series
Cord Length:
10 ft
Depth:
36 in
Discharge:
3 in
Discharge Configuration:
Horizontal
End Connection 1:
MNPT
End Connections:
MNPT
Flow Rate:
140 gpm
Height:
42 in
Horsepower:
1/2 hp
Impeller:
Two Vane Semi-Open
Length:
30 in
Material:
Plastic
Material Type:
Polyethylene
Maximum Feet of Head:
25
Maximum Temperature:
104
Power Source:
Electric
Product Type:
Pump
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Pump Application:
Sewage
Pump Body Material:
Cast Iron
Pump Motor Type:
Thermally Protected
Pump Mounting:
Free Standing
Pump Phase:
1
Pump Stage:
1
Turn On/Turn Off Levels:
Turn-on 11-1/2 in/Turn-off 4-1/2 in
VA Cat 60 Hz:
115
Volts:
115V
Weight:
112 lb
Width:
30 in