This product requires certification to purchase.

8 in. Basin Extension for Liberty Pumps Pro680 Duplex Systems

You last purchased this on
 
Liberty Pumps

8 in. Basin Extension for Liberty Pumps Pro680 Duplex Systems

  • Fast #
  • Part #LX8D
  • Item #4665393
  • Manufacturer Part #X8-D
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Liberty Pumps

8 in. Basin Extension for Liberty Pumps Pro680 Duplex Systems

  • Fast #
  • Part #LX8D
  • Item #4665393
  • Manufacturer Part #X8-D
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 17
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Sealed basin extension
  • Fits Pro680 duplex systems
  • Includes gasket and stainless steel hardware
  • Includes discharge pipe extension
  • Quick-connect power cord
  • Requires Certification

Specifications

Brand Model Compatibility:
Pro370/Pro380 Systems
Built-In Grinder:
No
Coating:
Epoxy, Powder Coated
Color Finish Category:
Greys
Color Finish Name:
Grey, Black
Cover Included:
No
Depth:
8 in
Diameter:
24 in
Height:
11 in
Length:
25 in
Material:
Plastic
Material Type:
Polyethylene
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Pump Application:
Sewage
UL Listed:
UL 674
Weight:
12 lb
Width:
25 in