8 in. Plastic Basin Extension
8 in. Plastic Basin Extension
Frequently Purchased Together
Product Details
Product Details
- Sealed basin extension
- Fits both Pro370 and Pro380 simplex systems
- Includes gasket and stainless steel hardware
- Includes discharge pipe extension
- Quick-connect power cord
Specifications
- Brand Model Compatibility:
- Pro370 and Pro380
- Color Finish Name:
- Black
- Height:
- 8 in
- Length:
- 25 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- NSF Certified:
- No
- Product Type:
- Basin
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Width:
- 25 in