This product requires certification to purchase.

Access Riser Kit

You last purchased this on
 
Liberty Pumps

Access Riser Kit

  • Fast #
  • Part #LARCKIT115
  • Item #2181407
  • Manufacturer Part #ARCKIT115
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Liberty Pumps

Access Riser Kit

  • Fast #
  • Part #LARCKIT115
  • Item #2181407
  • Manufacturer Part #ARCKIT115
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Complete kit with riser, cover and 2" installation accessories
  • 115V
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Access Riser and Cover and Installation Accessories
Diameter:
2 in
Height:
22 in
Length:
30-3/4 in
Material:
Plastic
Material Type:
Polyethylene
NSF Certified:
No
Product Type:
Accessories
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Volts:
115V
Width:
30-3/4 in