208/240V Duplex Pump Control Panel
AE Series 208/240V Duplex Pump Control Panel
Frequently Purchased Together
Product Details
Product Details
- Magnetic motor contactors
- HOA Switches (Internal)
- Green pump run indicators (Internal)
- Control On/Off switch (Internal)
- Control/Alarm power-on indicator (Internal)
- Circuit breakers
- Easy wiring terminal blocks
- Visual and audible alarm
- Auxiliary Contacts
Specifications
- AMP:
- 15, 20
- Brand Model Compatibility:
- AE-Series Control Panels
- Collection:
- AE Series
- Color Finish Name:
- Grey, Black
- Cord Length:
- 25 ft
- Cover Included:
- Yes
- Decibel Rating (dB):
- 83 dB
- Height:
- 7-3/4 in
- Length:
- 15 in
- Material:
- Plastic
- Material Type:
- Thermoplastic
- NEMA:
- NEMA 4X
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Pump Phase:
- 1
- UL Listed:
- UL 508A
- Volts:
- 115/230V
- Width:
- 18 in