1.28 gpf Round Two Piece Toilet in White
Ascent II™ 1.28 gpf Round Two Piece Toilet in White
Frequently Purchased Together
Product Details
Product Details
- Complete macerating toilet system
- Meets ADA Standards
- Powerful and quiet
- Clean, compact and modular
- Designed with a removable access cover without removing the macerating unit
- LED's inform of power on, alarm condition or low battery
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.3.4
- Application:
- Commercial
- BAA Compliant:
- No
- Bowl Height Range:
- 17 in+
- Bowl Shape:
- Round
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.9
- Collection:
- Ascent II™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Material:
- Chrome
- Handle Type:
- Lever
- Height:
- 32-1/4 in
- IAPMO Listed:
- Yes
- Length:
- 28-1/2 in
- MA Approved:
- Yes
- Material:
- Ceramic
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Toilet Bowl Depth:
- 10 in
- Toilet Bowl Height:
- 17-3/8 in
- Toilet Bowl Length:
- 29-5/8 in
- Toilet Bowl Width:
- 18-3/16 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 16 in
- Toilet Seat Included:
- Yes
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- Yes
- Width:
- 20 in