Cap Kit
Cap Kit
Frequently Purchased Together
Product Details
Product Details
- Kit, Capacitor Kit 45µf
Specifications
- Brand Model Compatibility:
- XFL52M-2 and XFL52M-3 Submersible Sewage Pumps
- Height:
- 3 in
- Length:
- 4 in
- NSF Certified:
- No
- Product Type:
- Cap Kit
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Width:
- 7 in