This product requires certification to purchase.

1-1/2 in. Plastic Sump Pump Kit for 237, 257, 457

You last purchased this on
 
Liberty Pumps

CSP Series 1-1/2 in. Plastic Sump Pump Kit for 237, 257, 457

  • Fast #
  • Part #LK001308
  • Item #4273597
  • Manufacturer Part #K001308
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Liberty Pumps

CSP Series 1-1/2 in. Plastic Sump Pump Kit for 237, 257, 457

  • Fast #
  • Part #LK001308
  • Item #4273597
  • Manufacturer Part #K001308
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Kit, CSP-Series basin and cover
  • Requires Certification

Specifications

Brand Model Compatibility:
237, 257, 457
CSA Certified:
Yes
Collection:
CSP Series
Discharge:
1/2 in
Height:
20 in
Length:
16-1/2 in
Material:
Plastic
Material Type:
Polyethylene
Maximum Temperature:
140
Product Type:
Sump Basin
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
Weight:
10 lb
Width:
16-1/2 in