This product requires certification to purchase.

2 hp Duplex Grinder Package

You last purchased this on
 
Liberty Pumps

D3600 Series 2 hp Duplex Grinder Package

  • Fast #
  • Part #LD3648LSG203
  • Item #4138562
  • Manufacturer Part #D3648LSG203
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Liberty Pumps

D3600 Series 2 hp Duplex Grinder Package

  • Fast #
  • Part #LD3648LSG203
  • Item #4138562
  • Manufacturer Part #D3648LSG203
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Factory assembled 2hp grinder pump 36" diameter system
  • 4" Fiberglass hub with 4" rubber pipe seal
  • Factory pre-assembled guide rail system
  • Integral check valve
  • Galvanized guide rail pipe
  • All stainless steel supports and brackets pre-mounted
  • Stainless steel chain for pump lift-out
  • 12" discharge depth
  • Requires Certification

Specifications

AMP:
10.6
Brand Model Compatibility:
D3600 -Series Duplex Grinder Package
Built-In Grinder:
Yes
Capacity:
211 gal
Coating:
Fiberglass
Collection:
D3600 Series
Color Finish Category:
Blues
Color Finish Name:
Blue, Black
Cord Length:
25 ft
Cover Included:
Yes
Diameter:
36 in
Discharge:
2 in
Discharge Configuration:
Horizontal
End Connection 1:
FNPT
End Connections:
FNPT
Flow Rate:
50 gpm
Height:
52 in
Horsepower:
2 hp
Impeller:
Vortex
Length:
48 in
Material:
Fiberglass
Maximum Feet of Head:
108
Maximum Temperature:
104
Phase:
Three Phase
Power Source:
Electric
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Pump Application:
Commercial
Pump Body Material:
Cast Iron
Pump Motor Type:
Thermally Protected
Pump Mounting:
Rail Mount
Pump Phase:
3
Pump Stage:
1
RPM:
3450
Turn On/Turn Off Levels:
Turn-on 25 in/Turn-off 13 in
UL Listed:
No
VA Cat 60 Hz:
230
Volts:
208/230V
Weight:
470 lb
Width:
40 in