This product requires certification to purchase.

*CVR* 1/3 HP EFFLUENT PUMP 1 PH 115

You last purchased this on
 
Liberty Pumps

FL30 Series *CVR* 1/3 HP EFFLUENT PUMP 1 PH 115

  • Fast #
  • Part #LFL31A2
  • Item #3461022
  • Manufacturer Part #FL31A-2
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Liberty Pumps

FL30 Series *CVR* 1/3 HP EFFLUENT PUMP 1 PH 115

  • Fast #
  • Part #LFL31A2
  • Item #3461022
  • Manufacturer Part #FL31A-2
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 60
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • High temp engineering polymer vortex impeller
  • Permits passage of solids without clogging
  • Cast iron construction with all stainless and brass fasteners
  • 416 stainless steel rotor shaft
  • Oil-filled, thermally protected motor
  • Permanently lubricated ball bearings
  • Unitized shaft seal
  • Mercury-free wide angle float, series plug
  • 25' Quick-connect power cord
  • Requires Certification

Specifications

AMP:
10.5
Automatic Shut-Off:
Yes
Built-In Grinder:
No
CSA Certified:
CSA 22.2 No. 108
Coating:
Powder Coated
Collection:
FL30 Series
Cord Length:
25 ft
Discharge:
1-1/2 in
Discharge Configuration:
Horizontal
End Connection 1:
FNPT
End Connections:
FNPT
Flow Rate:
60 gpm
Height:
11-3/10 in
Horsepower:
1/3 hp
Impeller:
Vortex
Length:
12 in
Material:
Cast Iron
Maximum Feet of Head:
19
Maximum Temperature:
104
Power Source:
Electric
Product Type:
Pump
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Pump Application:
Effluent
Pump Body Material:
Cast Iron
Pump Motor Type:
Thermally Protected
Pump Mounting:
Free Standing
Pump Phase:
1
Pump Stage:
1
RPM:
3450
Turn On/Turn Off Levels:
Turn-on 12 in/Turn-off 5 in
UL Listed:
UL 778
VA Cat 60 Hz:
115
Volts:
115V
Weight:
35 lb
Width:
9 in