This product requires certification to purchase.

76 gpm 1/2 hp 115V Submersible Effluent Pump with Cord

You last purchased this on
 
Liberty Pumps

FL50 Series 76 gpm 1/2 hp 115V Submersible Effluent Pump with Cord

  • Fast #
  • Part #LFL51M2
  • Item #3460981
  • Manufacturer Part #FL51M-2
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Liberty Pumps

FL50 Series 76 gpm 1/2 hp 115V Submersible Effluent Pump with Cord

  • Fast #
  • Part #LFL51M2
  • Item #3460981
  • Manufacturer Part #FL51M-2
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 36
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Semi-open impeller
  • Permits passage of solids without clogging
  • Cast iron construction with all stainless and brass fasteners
  • 416 stainless steel rotor shaft
  • Oil-filled hermetically sealed motor
  • Permanently lubricated upper and lower ball bearings
  • Unitized carbon and ceramic shaft seal
  • Manual pump
  • 25' Quick-connect power cord
  • Requires Certification

Specifications

AMP:
12
Automatic Shut-Off:
No
Built-In Grinder:
No
CSA Certified:
CSA 22.2 No. 108
Coating:
Epoxy, Powder Coated
Collection:
FL50 Series
Connection Type:
FPT
Cord Length:
25 ft
Discharge:
2 in
Discharge Configuration:
Horizontal
Flow Rate:
76 gpm
Height:
21 in
Horsepower:
1/2 hp
Maximum Feet of Head:
55
Product Type:
Effluent Pump
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Pump Body Material:
Cast Iron
Pump Motor Type:
Hermetically Sealed
Pump Phase:
1
RPM:
3450
UL Listed:
UL 778
VA Cat 60 Hz:
115
Volts:
115V
Weight:
62 lb
Width:
9-3/4 in