3/4 hp 100 gpm 208/230V 1-Phase Stainless Steel Effluent Pump
FL70 Series 3/4 hp 100 gpm 208/230V 1-Phase Stainless Steel Effluent Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Semi-open impeller
- Permits passage of solids without clogging
- Heavy cast iron construction
- 416 stainless steel rotor shaft
- Oil-filled hermetically sealed motor
- Permanently lubricated upper and lower ball bearings
- Unitized carbon and ceramic shaft seal
- Manual pump
- 10' Quick-connect power cord
Specifications
- AMP:
- 2.8
- Automatic Shut-Off:
- Yes
- Built-In Grinder:
- No
- CSA Certified:
- CSA 22.2 No. 108
- Coating:
- Epoxy, Powder Coated
- Collection:
- FL70 Series
- Connection Type:
- FPT
- Cord Length:
- 10 ft
- Discharge:
- 2 in
- Discharge Configuration:
- Horizontal
- Flow Rate:
- 100 gpm
- Height:
- 21 in
- Horsepower:
- 3/4 hp
- Maximum Feet of Head:
- 78
- Product Type:
- Effluent Pump
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Hermetically Sealed
- Pump Phase:
- 1
- RPM:
- 3450
- UL Listed:
- UL 778
- UPC:
- 671812125696
- VA Cat 60 Hz:
- 230
- Volts:
- 208/230V
- Weight:
- 60 lb
- Width:
- 9-3/4 in