This product requires certification to purchase.

7-2/5 in. Cast Iron Guide Rail Base for LSG

You last purchased this on
 
Liberty Pumps

GR Series 7-2/5 in. Cast Iron Guide Rail Base for LSG

Brand image
You last purchased this on
 
Liberty Pumps

GR Series 7-2/5 in. Cast Iron Guide Rail Base for LSG

  • Fast #
  • Part #LGR20
  • Item #2369115
  • Manufacturer Part #GR20
3.4 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Single guide pipe design with auto-align feature
  • For LSG & LSGX-Series
  • Heavy cast iron construction
  • Rugged one rail design with auto-guide feature
  • 1-1/4" guide pipe FNPT
  • Heavy duty nitrile sealing grommet
  • Upper cast iron rail support with bracket provided
  • Powder coded for corrosion resistance
  • Requires Certification

Specifications

Brand Model Compatibility:
LSG
Coating:
Epoxy, Powder Coated
Collection:
GR Series
Color Finish Name:
Red
Discharge:
1-1/4 in
End Connection 1:
FNPT
End Connections:
FNPT
Height:
7-2/5 in
Length:
10-3/5 in
Material:
Cast Iron
Product Type:
Guide Rail Base
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Weight:
24 lb
Width:
6-3/5 in



Customers Also Bought
1–6 of 18 items
Part #L283
Item #1620367
4.2 out of 5 Customer Rating
Requires Certification
Part #SAN054
Item #10335054
3.6 out of 5 Customer Rating
Requires Certification
Part #LLSG202M
Item #2369088
3.3 out of 5 Customer Rating
Requires Certification
Part #JP13601
Item #10148725
4.3 out of 5 Customer Rating
Requires Certification
Part #MS2000ESUSA
Item #9751729
4.7 out of 5 Customer Rating
Requires Certification
Part #Z310444
Item #1235761
4.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #LK001107
Item #2193624
3.4 out of 5 Customer Rating
Requires Certification
Part #LK001308
Item #4273597
4.4 out of 5 Customer Rating
Requires Certification
Part #LLE41M
Item #2369077
4.1 out of 5 Customer Rating
Requires Certification
Part #LIB250
Item #2369129
5 out of 5 Customer Rating
Requires Certification
Part #L2802
Item #3460962
3.7 out of 5 Customer Rating
Requires Certification
Part #LFL102M2
Item #4859885
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing