Guide Rail System
GR Series Guide Rail System
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 2" discharge FNPT
- Heavy cast iron construction
- Rugged one rail design with auto-guide feature
- 1-1/4" guide pipe FNPT
- Heavy duty nitrile sealing grommet
- Upper cast iron rail support with bracket provided
- Powder coded for corrosion resistance
Specifications
- Brand Model Compatibility:
- GR-Series
- Collection:
- GR Series
- Color Finish Name:
- Grey
- Diameter:
- 15-14/25 in
- Discharge:
- 2 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Height:
- 14-3/5 in
- Length:
- 15-14/25 in
- Material:
- Cast Iron
- NSF Certified:
- No
- Product Type:
- Guide Rail System
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Width:
- 9 in