This product requires certification to purchase.

Stainless Steel and Cast Iron Guide Rail Base

You last purchased this on
 
Liberty Pumps

GR Series Stainless Steel and Cast Iron Guide Rail Base

  • Fast #
  • Part #LGR22FL
  • Item #3967519
  • Manufacturer Part #GR22-FL
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Liberty Pumps

GR Series Stainless Steel and Cast Iron Guide Rail Base

  • Fast #
  • Part #LGR22FL
  • Item #3967519
  • Manufacturer Part #GR22-FL
4.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 2" discharge FNPT
  • Heavy cast iron construction
  • Rugged one rail design with auto-guide feature
  • 1-1/4" guide pipe FNPT
  • Heavy duty nitrile sealing grommet
  • Upper cast iron rail support with bracket provided
  • Powder coded for corrosion resistance
  • Requires Certification

Specifications

Brand Model Compatibility:
GR-Series Guide Rail
Coating:
Epoxy, Powder Coated
Collection:
GR Series
Color Finish Name:
Red
End Connection 1:
FNPT
End Connections:
FNPT
Height:
16 in
Length:
19 in
Material:
Stainless Steel, Cast Iron
Product Type:
Guide Rail
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Weight:
38 lb
Width:
8-1/2 in