2 hp 208/240/480V Simplex Control Panel
ISS-ISD Series 2 hp 208/240/480V Simplex Control Panel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Intrinsically safe relays and wiring terminals for float controls
- NEMA 4X enclosure
- Magnetic motor contactor(s)
- Hands-off-auto switch(es)
- Green pump run indicator(s)
- Terminal block for easy wiring
- Red alarm beacon
- Audible horn (83-85 db.)
- Auxiliary dry contacts
- Seal fail indicator light(s) and test switch
Specifications
- AMP:
- 6, 10
- Brand Model Compatibility:
- XLSG204M Pumps
- Collection:
- ISS-ISD Series
- Color Finish Name:
- Grey, Black
- Cord Length:
- 50 ft
- Cover Included:
- No
- Decibel Rating (dB):
- 83 dB
- Height:
- 16 in
- Horsepower:
- 2 hp
- Length:
- 14 in
- Material:
- Plastic
- NEMA:
- NEMA 4X
- NSF Certified:
- No
- Phase:
- Three Phase
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Pump Phase:
- 3
- UL Listed:
- UL 508A
- Volts:
- 208/240/480V
- Width:
- 24 in