1/3 HP 115V Aluminum Submersible Sump Pump
1/3 HP 115V Aluminum Submersible Sump Pump
Frequently Purchased Together
Product Details
Product Details
- Vortex style impeller permits clog-free passage of solids
- Polypropylene and powder coasted aluminum construction
- Stainless steel rotor shaft
- Stainless steel fasteners
- Oil-filled, hermetically sealed motors with thermal overload protection
- Permanently sealed and lubricated bearings
- Quick-connect power cord
- VMF, Vertical Magnetic Float
Specifications
- AMP:
- 5.2
- Automatic Shut-Off:
- Yes
- CSA Certified:
- CSA 22.2 No. 108
- Coating:
- Powder Coated
- Connection Type:
- FPT
- Cord Length:
- 10 ft
- Corded Cordless:
- Corded
- Discharge:
- 1-1/2 in
- Discharge Configuration:
- Vertical
- Height:
- 10-1/2 in
- Horsepower:
- 1/3 hp
- Impeller:
- Composite
- Length:
- 9-3/5 in
- Maximum Feet of Head:
- 21
- Maximum Temperature:
- 104
- NSF Certified:
- No
- Product Type:
- Submersible
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Pump Body Material:
- Aluminum
- Pump Phase:
- 1
- RPM:
- 3450
- Turn On/Turn Off Levels:
- Turn-on 7 in/Turn-off 4 in
- UL Listed:
- UL 778
- Volts:
- 115V
- Weight:
- 11 lb
- Width:
- 9-3/5 in