Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 80-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Liberty's unique, one-piece "UniBody" casting
- Durable epoxy powder coat finish
- Vortex style impeller
- Permanently sealed and lubricated bearings
- Quick-connect power cord
- VMF, Vertical Magnetic Float
Specifications
- AMP:
- 5.2
- Automatic Shut-Off:
- Yes
- CSA Certified:
- CSA 22.2 No. 108
- Coating:
- Powder Coated
- Connection Type:
- FPT
- Cord Length:
- 10 ft
- Corded Cordless:
- Corded
- Discharge:
- 1-1/2 in
- Discharge Configuration:
- Vertical
- Height:
- 10-1/2 in
- Horsepower:
- 1/3 hp
- Impeller:
- Composite
- Length:
- 9-3/5 in
- Maximum Feet of Head:
- 23
- Maximum Temperature:
- 104
- NSF Certified:
- No
- Product Type:
- Submersible
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- RPM:
- 1725
- Turn On/Turn Off Levels:
- Turn-on 7 in/Turn-off 4 in
- UL Listed:
- UL 778
- Volts:
- 115V
- Weight:
- 20 lb
- Width:
- 9-3/5 in