Frequently Purchased Together
Product Details
Product Details
- Access riser and cover fits both Pro370 & Pro380-Series
Specifications
- Brand Model Compatibility:
- Pro370 and Pro380
- Diameter:
- 32 in
- Height:
- 20-1/2 in
- Length:
- 32 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- NSF Certified:
- No
- Product Type:
- Cover, Riser
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Width:
- 32 in