This product requires certification to purchase.

115V Condensate Removal Pump with Safety Switch

You last purchased this on
 
Liberty Pumps

LCU Series 115V Condensate Removal Pump with Safety Switch

  • Fast #
  • Part #LLCU20S
  • Item #2177959
  • Manufacturer Part #LCU-20S
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Liberty Pumps

LCU Series 115V Condensate Removal Pump with Safety Switch

  • Fast #
  • Part #LLCU20S
  • Item #2177959
  • Manufacturer Part #LCU-20S
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • High impact ABS tank
  • Wall mounts
  • Three intake holes
  • Barbed and threaded discharge connection
  • Removable check valve
  • Stainless Steel Shaft
  • Thermally Protected
  • Fully automatic
  • Isolation pads pre-installed on tank
  • Includes built-in safety switch
  • Requires Certification

Specifications

AMP:
1.5
Automatic Shut-Off:
Yes
CSA Certified:
CSA 22.2 No. 108
Capacity:
0.5 gal
Collection:
LCU Series
Cord Length:
6 ft
Discharge:
3/8 in
End Connection 1:
Barbed
End Connection 2:
Threaded
End Connections:
Barbed x Threaded
Flow Rate:
1.834 gpm
Height:
6-1/2 in
Horsepower:
1/30 hp
Impeller:
Semi-Open
Length:
11-1/8 in
Material:
Plastic
Material Type:
ABS
Maximum Feet of Head:
20
Maximum Temperature:
150
Origin:
Global
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Pump Application:
Furnaces
Pump Body Material:
Plastic
Pump Motor Type:
Thermally Protected
Pump Mounting:
Wall Mount
Pump Phase:
1
Pump Stage:
1
UL Listed:
UL 778
Volts:
115V
Width:
5 in