This product requires certification to purchase.

115V Condensate Removal Pump with Tubing

You last purchased this on
 
Liberty Pumps

LCU Series 115V Condensate Removal Pump with Tubing

Brand image
You last purchased this on
 
Liberty Pumps

LCU Series 115V Condensate Removal Pump with Tubing

  • Fast #
  • Part #LLCU15T
  • Item #3461031
  • Manufacturer Part #LCU-15T
3.5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • High impact ABS tank
  • Wall mounts
  • Three intake holes
  • Barbed and threaded discharge connection
  • Removable check valve
  • Stainless Steel Shaft
  • Thermally Protected
  • Fully automatic
  • Isolation pads pre-installed on tank
  • Incudes 20' tubing
  • Requires Certification

Specifications

AMP:
1
Automatic Shut-Off:
Yes
CSA Certified:
CSA 22.2 No. 108
Capacity:
0.5 gal
Collection:
LCU Series
Cord Length:
6 ft
Discharge:
3/8 in
End Connection 1:
Barbed
End Connection 2:
Threaded
End Connections:
Barbed x Threaded
Flow Rate:
1.416 gpm
Height:
6-1/2 in
Horsepower:
1/50 hp
Impeller:
Semi-Open
Length:
11-1/8 in
Material:
Plastic
Material Type:
ABS
Maximum Feet of Head:
15
Maximum Temperature:
150
Origin:
Global
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Pump Application:
Furnaces
Pump Body Material:
Plastic
Pump Motor Type:
Thermally Protected
Pump Mounting:
Wall Mount
Pump Phase:
1
Pump Stage:
1
UL Listed:
UL 778
Volts:
115V
Width:
5 in



Customers Also Bought
1–6 of 18 items
Part #THLS2
Item #7173017
5 out of 5 Customer Rating
Requires Certification
Part #LPRG101A
Item #4518355
4.8 out of 5 Customer Rating
Requires Certification
Part #LALM2W
Item #1447379
5 out of 5 Customer Rating
Requires Certification
Part #LLCU20S
Item #2177959
4.7 out of 5 Customer Rating
Requires Certification
Part #L554425
Item #1095722
5 out of 5 Customer Rating
Requires Certification
Part #L405A
Item #7387442
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #LLCU20S
Item #2177959
4.7 out of 5 Customer Rating
Requires Certification
Part #LLCU20ST
Item #3460970
5 out of 5 Customer Rating
Requires Certification
Part #L405A
Item #7387442
5 out of 5 Customer Rating
Requires Certification
Part #L287
Item #1353464
5 out of 5 Customer Rating
Requires Certification
Part #LFL102M2
Item #4859885
5 out of 5 Customer Rating
Requires Certification
Part #L2802
Item #3460962
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing