This product requires certification to purchase.

2 in. 1 hp Automatic Submersible Pump with Piggyback Float Switch with 25 ft Cord

Liberty Pumps

LE100 Series 2 in. 1 hp Automatic Submersible Pump with Piggyback Float Switch with 25 ft Cord

  • Fast #
  • Part #LLE102A22
  • Item #2369122
  • Manufacturer Part #LE102A2-2
4.2 out of 5 Customer Rating
Brand image
Liberty Pumps

LE100 Series 2 in. 1 hp Automatic Submersible Pump with Piggyback Float Switch with 25 ft Cord

  • Fast #
  • Part #LLE102A22
  • Item #2369122
  • Manufacturer Part #LE102A2-2
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Rugged 2 vane, semi-open cast iron impeller
  • Cast iron housing and volute
  • Stainless and brass fasteners
  • Oil-filled, hermetically sealed motors
  • 2" flanged discharge
  • Permanently lubricated upper and lower ball bearings
  • Unitized shaft seals
  • Adjustable pumping range
  • Quick-connect 25' power cord
  • Requires Certification

Specifications

AMP:
8
Automatic Shut-Off:
Yes
Built-In Grinder:
No
CSA Certified:
CSA 22.2 No. 108
Coating:
Epoxy, Powder Coated
Collection:
LE100 Series
Connection Type:
FPT
Cord Length:
25 ft
Discharge:
2 in
Discharge Configuration:
Horizontal
Flow Rate:
109 gpm
Height:
21-1/2 in
Horsepower:
1 hp
Maximum Feet of Head:
36
Product Type:
Sewage Pump
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Pump Body Material:
Cast Iron
Pump Motor Type:
Hermetically Sealed
Pump Phase:
1
RPM:
3450
Turn On/Turn Off Levels:
Turn-on 16-2/5 in/Turn-off 8-2/5 in
UL Listed:
UL 778
UPC:
671812101409
VA Cat 60 Hz:
230
Volts:
208/230V
Weight:
64 lb
Width:
11-1/2 in