*NAS *CVR* SWG PMP 1/2HP SPL CORD
LE50 Series *NAS *CVR* SWG PMP 1/2HP SPL CORD
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 48-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Heavy cast iron construction
- Oil-filled, thermally protected motor
- Permanently lubricated ball bearings
- Stainless steel fasteners and roar shaft
- Quick-connect cold weather 10' power cord
Specifications
- AMP:
- 12
- CSA Certified:
- CSA 22.2 No. 108
- Coating:
- Epoxy, Powder Coated
- Collection:
- LE50 Series
- Cord Length:
- 10 ft
- Cover Included:
- No
- Diameter:
- 10-9/10 in
- Discharge:
- 2 in
- Discharge Configuration:
- Horizontal
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 160 gpm
- Height:
- 14 in
- Impeller:
- Two Vane Semi-Open
- Length:
- 10-3/4 in
- Material:
- Cast Iron
- Maximum Feet of Head:
- 25
- Maximum Temperature:
- 104
- Phase:
- Single Phase
- Power Source:
- Electric
- Pump Application:
- Sewage
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Thermally Protected
- Pump Mounting:
- Free Standing
- Pump Phase:
- 1
- Pump Stage:
- 1
- RPM:
- 3450
- Turn On/Turn Off Levels:
- Turn-on 15 in_Turn-off 7 in
- UL Listed:
- UL 778
- UPC:
- 671812116915
- VA Cat 60 Hz:
- 115
- Volts:
- 115V
- Weight:
- 40 lb
- Width:
- 10-3/4 in