This product requires certification to purchase.

1/2 hp Submersible Sewage Pump

You last purchased this on
 
Liberty Pumps

LE50 Series 1/2 hp Submersible Sewage Pump

  • Fast #
  • Part #LLE51AV
  • Item #7050789
  • Manufacturer Part #LE51AV
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Liberty Pumps

LE50 Series 1/2 hp Submersible Sewage Pump

  • Fast #
  • Part #LLE51AV
  • Item #7050789
  • Manufacturer Part #LE51AV
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 48
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Heavy cast iron construction
  • Oil-filled, thermally protected motor
  • Permanently lubricated ball bearings
  • Stainless steel fasteners and roar shaft
  • Quick-connect 10' power cord
  • Vertical float
  • Requires Certification

Specifications

AMP:
12
Automatic Shut-Off:
Yes
Built-In Grinder:
No
CSA Certified:
CSA 22.2 No. 108
Coating:
Epoxy, Powder Coated
Collection:
LE50 Series
Connection Type:
FPT
Cord Length:
10 ft
Discharge:
2 in
Discharge Configuration:
Vertical
Flow Rate:
160 gpm
Height:
18 in
Horsepower:
1/2 hp
Maximum Feet of Head:
25
Product Type:
Sewage Pump
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Pump Body Material:
Cast Iron
Pump Motor Type:
Thermally Protected
Pump Phase:
1
RPM:
3450
Turn On/Turn Off Levels:
Turn-on 15 in/Turn-off 7 in
UL Listed:
UL 778
VA Cat 60 Hz:
115
Volts:
115V
Weight:
40 lb
Width:
9 in