This product requires certification to purchase.

2 in. 1 hp Sewage Pump with 10 ft. Cord

You last purchased this on
 
Liberty Pumps

LEH100 Series 2 in. 1 hp Sewage Pump with 10 ft. Cord

  • Fast #
  • Part #LLEH102M2
  • Item #2368890
  • Manufacturer Part #LEH102M2
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Liberty Pumps

LEH100 Series 2 in. 1 hp Sewage Pump with 10 ft. Cord

  • Fast #
  • Part #LLEH102M2
  • Item #2368890
  • Manufacturer Part #LEH102M2
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Rugged 2 vane, semi-open cast iron impeller
  • Cast iron housings and volute
  • Stainless and brass fasteners
  • Oil-filled, hermetically sealed motor
  • 17-4 PH stainless steel shaft
  • 2" flanged discharge
  • Permanently lubricated upper and lower ball bearings
  • Unitized shaft seals
  • Adjustable pumping range
  • Quick-connect 10' power cord
  • Requires Certification

Specifications

AMP:
12
Automatic Shut-Off:
No
Built-In Grinder:
No
CSA Certified:
CSA 22.2 No. 108
Coating:
Epoxy, Powder Coated
Collection:
LEH100 Series
Connection Type:
FPT
Cord Length:
10 ft
Discharge:
2 in
Discharge Configuration:
Horizontal
Flow Rate:
200 gpm
Height:
21-1/2 in
Horsepower:
1 hp
Maximum Feet of Head:
53
Product Type:
Sewage Pump
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Pump Body Material:
Cast Iron
Pump Motor Type:
Hermetically Sealed
Pump Phase:
1
RPM:
3450
UL Listed:
UL 778
VA Cat 60 Hz:
230
Volts:
230V
Weight:
62 lb
Width:
11-1/2 in