2 hp 215 gpm 440/480V 3-Phase Cast Iron Manual Submersible Sewage Pump
LEH200 Series 2 hp 215 gpm 440/480V 3-Phase Cast Iron Manual Submersible Sewage Pump
Product Details
Product Details
- Rugged 2 vane, closed cast iron impeller
- Cast iron housings and volute
- Stainless steel fasteners
- Oil-filled, hermetically sealed motor
- 303 stainless steel rotor shaft
- 3" flanged discharge
- Permanently lubricated upper and lower ball bearings
- Dual shaft seals
- Quick-connect 25' power cord
Specifications
- AMP:
- 15
- Automatic Shut-Off:
- No
- Built-In Grinder:
- No
- CSA Certified:
- CSA 22.2 No. 108
- Coating:
- Epoxy, Powder Coated
- Collection:
- LEH200 Series
- Connection Type:
- Flanged
- Cord Length:
- 25 ft
- Discharge Configuration:
- Horizontal
- Flow Rate:
- 200 gpm
- Height:
- 21-1/10 in
- Horsepower:
- 2 hp
- Maximum Feet of Head:
- 79
- Product Type:
- Sewage Pump
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Hermetically Sealed
- Pump Phase:
- 3
- RPM:
- 3450
- Turn On/Turn Off Levels:
- Turn-on 16-1_2 in/Turn-off 9 in
- UL Listed:
- UL 778
- VA Cat 60 Hz:
- 480
- Volts:
- 440/480V
- Weight:
- 64 lb
- Width:
- 9-3/4 in