2 hp 208/230V Horizontal Grinder Pump with 10 ft. Cord
LSG Series 2 hp 208/230V Horizontal Grinder Pump with 10 ft. Cord
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Retro-fit system for E/One grinder package
- Fully assembled replacement package ready to drop-in-place
- IP68 Waterproof junction box contains motor contactor and terminal strip
- Includes floats, piping and replacement cover
- Heavy-duty cast iron anti-siphon check valve
- Alarm float works as a redundant "on" float and will sound alarm and activate pump in the event of main switch failure
- Stainless steel piping and discharge elbow
- Single stage for LSG-Series
- Fits Extreme D-Series
Specifications
- AMP:
- 15
- Built-In Grinder:
- Yes
- CSA Certified:
- CSA 22.2 No. 108
- Coating:
- Epoxy, Powder Coated
- Collection:
- LSG Series
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Cord Length:
- 10 ft
- Cover Included:
- No
- Diameter:
- 18-1/5 in
- Discharge:
- 1-1/4 in
- Discharge Configuration:
- Horizontal
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 50 gpm
- Height:
- 44 in
- Horsepower:
- 2 hp
- IAPMO Listed:
- No
- Impeller:
- Vortex
- Length:
- 19-1/2 in
- Material:
- Cast Iron
- Maximum Feet of Head:
- 108
- Maximum Temperature:
- 104
- Phase:
- Single Phase
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Thermally Protected
- Pump Mounting:
- Free Standing
- Pump Phase:
- 1
- Pump Stage:
- 1
- RPM:
- 3450
- Turn On/Turn Off Levels:
- Turn-on 15 in/Turn-off 8 in
- UL Listed:
- UL 778
- VA Cat 60 Hz:
- 230
- Volts:
- 208-230V
- Weight:
- 117 lb
- Width:
- 9-1/2 in