2 hp 208/230V Horizontal Grinder Pump with 35 ft. Cord
LSG Series 2 hp 208/230V Horizontal Grinder Pump with 35 ft. Cord
Frequently Purchased Together
Product Details
Product Details
- Omnivore® grinder
- One-piece unibody casting
- Stainless steel impeller
- 300 Series SS rotor shaft
- Quick-connect 35' power cord
- Internal capacitor
- 35' power cord
Specifications
- AMP:
- 15
- Built-In Grinder:
- Yes
- CSA Certified:
- CSA 22.2 No. 108
- Coating:
- Epoxy, Powder Coated
- Collection:
- LSG Series
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Cord Length:
- 35 ft
- Cover Included:
- No
- Diameter:
- 12-69/100 in
- Discharge:
- 1-1/4 in
- Discharge Configuration:
- Horizontal
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 50 gpm
- Height:
- 22-1/2 in
- Horsepower:
- 2 hp
- IAPMO Listed:
- No
- Impeller:
- Vortex
- Length:
- 19-1/2 in
- Material:
- Cast Iron
- Maximum Feet of Head:
- 108
- Maximum Temperature:
- 104
- Phase:
- Single Phase
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Thermally Protected
- Pump Mounting:
- Free Standing
- Pump Phase:
- 1
- Pump Stage:
- 1
- RPM:
- 3450
- Turn On/Turn Off Levels:
- Turn-on 15 in/Turn-off 8 in
- UL Listed:
- UL 778
- VA Cat 60 Hz:
- 230
- Volts:
- 208/230V
- Weight:
- 86 lb
- Width:
- 9-1/2 in