This product requires certification to purchase.

2 hp 480V Horizontal Grinder Pump with 25 ft. Cord

You last purchased this on
 
Liberty Pumps

LSG Series 2 hp 480V Horizontal Grinder Pump with 25 ft. Cord

  • Fast #
  • Part #LLSGX204M
  • Item #3654327
  • Manufacturer Part #LSGX204M
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Liberty Pumps

LSG Series 2 hp 480V Horizontal Grinder Pump with 25 ft. Cord

  • Fast #
  • Part #LLSGX204M
  • Item #3654327
  • Manufacturer Part #LSGX204M
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Omnivore® grinder
  • One-piece uni-body casting
  • Stainless steel impeller
  • 300 Series SS rotor shaft
  • Quick-connect 25' power cord
  • Internal capacitor
  • 2-Stage
  • High Head
  • Requires Certification

Specifications

AMP:
5.3
Built-In Grinder:
Yes
CSA Certified:
CSA 22.2 No. 108
Coating:
Epoxy, Powder Coated
Collection:
LSG Series
Color Finish Category:
Reds
Color Finish Name:
Red
Cord Length:
25 ft
Cover Included:
No
Diameter:
12-69/100 in
Discharge:
1-1/4 in
Discharge Configuration:
Horizontal
End Connection 1:
FNPT
End Connections:
FNPT
Flow Rate:
39 gpm
Height:
22-1/2 in
Horsepower:
2 hp
IAPMO Listed:
No
Impeller:
Vortex
Length:
19-1/2 in
Material:
Cast Iron
Maximum Feet of Head:
185
Maximum Temperature:
104
Phase:
Three Phase
Power Source:
Electric
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Pump Body Material:
Cast Iron
Pump Motor Type:
Thermally Protected
Pump Mounting:
Free Standing
Pump Phase:
3
Pump Stage:
2
RPM:
3450
Turn On/Turn Off Levels:
Turn-on 15 in/Turn-off 8 in
UL Listed:
UL 778
VA Cat 60 Hz:
480
Volts:
440/480V
Weight:
86 lb
Width:
9-1/2 in