230V Control with Alarm
OilTector® 230V Control with Alarm
Frequently Purchased Together
Product Details
Product Details
- ASME A17.1 Compliant
- Easy, clamp mounted pre-set level sensor holder.
- No field adjustments required
- Control panel with separate pump and control circuits
- NEMA 1 Enclosure
- Plug-in ready pump cord and power to panel cord for quick and easy installation
- Remote alarm with auxiliary contacts for connection to building automation or SCADA system
- Power on, pump run, high water, and high oil lights
- 25' power cord
Specifications
- Brand Model Compatibility:
- ELV-Series
- Collection:
- OilTector®
- Color Finish Name:
- Black, Grey, Tan
- Cord Length:
- 6 ft
- Height:
- 9 in
- Length:
- 13 in
- Material:
- Plastic
- Material Type:
- Thermoplastic
- Phase:
- Three Phase
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- UL Listed:
- UL 508A
- Volts:
- 230V
- Width:
- 13 in