This product requires certification to purchase.

12A 115V Duplex Control System

You last purchased this on
 
Liberty Pumps

PDC Series 12A 115V Duplex Control System

  • Fast #
  • Part #LPDC115
  • Item #4518343
  • Manufacturer Part #PDC-115
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Liberty Pumps

PDC Series 12A 115V Duplex Control System

  • Fast #
  • Part #LPDC115
  • Item #4518343
  • Manufacturer Part #PDC-115
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Automatically alternates pump operation extending pump life
  • Green power light indicator
  • Green pump run indicators
  • Audible & visual alarm
  • Auxiliary contacts
  • 9 volt alarm back-up
  • Receptacles are angled to accept standard or right-angled plugs
  • Programmed auto 6 hour run limiter protects against run-dry or runaway pump conditions
  • NEMA 1
  • Requires Certification

Specifications

AMP:
20
Brand Model Compatibility:
PDC-Series
Collection:
PDC Series
Color Finish Name:
Grey, Black
Cord Length:
10 ft
Cover Included:
Yes
Depth:
4-1/2 in
Height:
6 in
Horsepower:
1 hp
Length:
9-1/2 in
Material:
Metal
NEMA:
NEMA 1
NSF Certified:
No
Phase:
Single Phase
Power Source:
Electric
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Pump Application:
Sump
Pump Phase:
1
UL Listed:
Yes
Volts:
115V
Width:
12 in