This product requires certification to purchase.

Plastic Cover with 2-Discharge and Vent

You last purchased this on
 
Liberty Pumps

Plastic Cover with 2-Discharge and Vent

  • Fast #
  • Part #LK001101
  • Item #2369084
  • Manufacturer Part #K001101
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Liberty Pumps

Plastic Cover with 2-Discharge and Vent

  • Fast #
  • Part #LK001101
  • Item #2369084
  • Manufacturer Part #K001101
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 37
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Kit, cover
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
P372LE41-B10, P372LE41-B94, P372LE51-B10, P372LE51-B94, P372LE52-B10, P372LE52-B94, P373X8LEH102-B94, Series Pro370, Pro380
Discharge:
2 in
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Height:
6 in
Length:
25 in
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Discharge
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Weight:
9 lb
Width:
24 in