Plastic Flange
Plastic Flange
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 98-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Kit, 4"x18" extension pipe For a Ascent II toilet systems
- Integral seal
- Trim ring for Ascent II-ESW and RSW systems
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- Ascent II
- Diameter - Outside:
- 4 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Length:
- 6-1/4 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Flange
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Width:
- 17 in