This product requires certification to purchase.

2 in. 1 HP Submersible Grinder Pump

You last purchased this on
 
Liberty Pumps

PRG Series 2 in. 1 HP Submersible Grinder Pump

  • Fast #
  • Part #LPRG102A
  • Item #4518359
  • Manufacturer Part #PRG102A
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Liberty Pumps

PRG Series 2 in. 1 HP Submersible Grinder Pump

  • Fast #
  • Part #LPRG102A
  • Item #4518359
  • Manufacturer Part #PRG102A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Designed for residential sewage applications
  • Higher flow rates allow use with 2" discharge lines
  • Heavy cast iron construction
  • Shreds difficult solds that can jam a solids-handling style pump
  • Hardened stainless steel cutter and plate
  • Oil-filled, thermally protected motor
  • Unitized silicon carbide shaft seal
  • Quick-connect 10' power cord
  • Requires Certification

Specifications

AMP:
6
Brand Model Compatibility:
ProVore®
Built-In Grinder:
Yes
CSA Certified:
CSA 22.2 No. 108
Coating:
Epoxy, Powder Coated
Collection:
PRG Series
Color Finish Category:
Reds
Color Finish Name:
Red, Black, Grey
Cord Length:
10 ft
Cover Included:
No
Diameter:
11 in
Discharge:
2 in
Discharge Configuration:
Horizontal
End Connection 1:
FNPT
End Connections:
FNPT
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Flow Rate:
44 gpm
Height:
17-5/8 in
Horsepower:
1 hp
IAPMO Listed:
No
Impeller:
Vortex
Length:
11 in
Material:
Cast Iron
Maximum Feet of Head:
50
Maximum Temperature:
104
Phase:
Single Phase
Power Source:
Electric
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Pump Application:
Sewage
Pump Body Material:
Cast Iron
Pump Motor Type:
Thermally Protected
Pump Mounting:
Free Standing
Pump Phase:
1
Pump Stage:
1
RPM:
3450
Turn On/Turn Off Levels:
Turn-on 13-1/2 in/Turn-off 6-1/2 in
UL Listed:
UL 778
VA Cat 60 Hz:
230
Volts:
230V
Weight:
58 lb
Width:
11 in