P373LEH102-2/A2 1 HP SIMPLEX SEWAGE EJECTOR PACKAGE WITH 25' POWER CORD AND ALARM
Pro370-Series P373LEH102-2/A2 1 HP SIMPLEX SEWAGE EJECTOR PACKAGE WITH 25' POWER CORD AND ALARM
Product Details
Product Details
- The most advanced residential sewage package available
- Separate access cover
- Large 41 gallon capacity
- Anti-flotation collar
- Molded torque-stops
- Integrally molded handles
- Unique integrated cord seal technology
- Integral rubber cover seals
- Includes standard alarm
Specifications
- AMP:
- 8
- Automatic Shut-Off:
- Yes
- Built-In Grinder:
- No
- Coating:
- Polyethylene
- Collection:
- Pro370-Series
- Cord Length:
- 25 ft
- Depth:
- 30 in
- Discharge:
- 2 in
- Discharge Configuration:
- Horizontal
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 200 gpm
- Height:
- 33 in
- Horsepower:
- 1 hp
- Impeller:
- Two Vane Semi-Open
- Length:
- 26 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Maximum Feet of Head:
- 53
- Maximum Temperature:
- 104
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Pump Application:
- Sewage
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Thermally Protected
- Pump Mounting:
- Free Standing
- Pump Phase:
- 1
- Pump Stage:
- 1
- RPM:
- 3450
- Turn On/Turn Off Levels:
- Turn-on 11-1/2 in/Turn-off 4-1/2 in
- UL Listed:
- No
- VA Cat 60 Hz:
- 230
- Volts:
- 208-230V
- Weight:
- 86 lb
- Width:
- 23 in