Pro380-Series
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 8-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The most advanced residential sewage package available
- Separate access cover
- 24" shallow basin for easier burial
- Large 41 gallon capacity
- Anti-flotation collar
- Molded torque-stops
- Unique integrated cord seal technology
- Integral rubber cover seals
- Side discharge
Specifications
- AMP:
- 8
- Automatic Shut-Off:
- Yes
- Built-In Grinder:
- No
- Coating:
- Polyethylene
- Collection:
- Pro380-Series
- Connection Type:
- FPT
- Cord Length:
- 25 ft
- Depth:
- 24 in
- Discharge:
- 2 in
- Discharge Configuration:
- Horizontal
- Flow Rate:
- 130 gpm
- Height:
- 24 in
- Horsepower:
- 2/5 hp
- Impeller:
- Plastic
- Maximum Feet of Head:
- 20
- Product Type:
- Sewage Pump System
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Thermally Protected
- Pump Phase:
- 1
- RPM:
- 3450
- Turn On/Turn Off Levels:
- Turn-on 11-1/2 in/Turn-off 4-1/2 in
- UL Listed:
- No
- VA Cat 60 Hz:
- 115
- Volts:
- 115V
- Weight:
- 86 lb
- Width:
- 24 in