This product requires certification to purchase.

4/10 HP 115V Sewage Ejector System with Alarm

You last purchased this on
 
Liberty Pumps

Pro380-Series 4/10 HP 115V Sewage Ejector System with Alarm

  • Fast #
  • Part #LP382LE41A2
  • Item #2228028
  • Manufacturer Part #P382LE41/A2
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Liberty Pumps

Pro380-Series 4/10 HP 115V Sewage Ejector System with Alarm

  • Fast #
  • Part #LP382LE41A2
  • Item #2228028
  • Manufacturer Part #P382LE41/A2
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 8
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The most advanced residential sewage package available
  • Separate access cover
  • 24" shallow basin for easier burial
  • Large 41 gallon capacity
  • Anti-flotation collar
  • Molded torque-stops
  • Integrally molded handles
  • Unique integrated cord seal technology
  • Integral rubber cover seals
  • Requires Certification

Specifications

AMP:
8
Automatic Shut-Off:
Yes
Built-In Grinder:
No
Coating:
Polyethylene
Collection:
Pro380-Series
Connection Type:
FPT
Cord Length:
10 ft
Depth:
24 in
Discharge:
2 in
Discharge Configuration:
Horizontal
Flow Rate:
130 gpm
Height:
24 in
Horsepower:
2/5 hp
Impeller:
Plastic
Maximum Feet of Head:
20
Product Type:
Sewage Pump
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Pump Body Material:
Cast Iron
Pump Motor Type:
Thermally Protected
Pump Phase:
1
RPM:
3450
Turn On/Turn Off Levels:
Turn-on 11-1/2 in/Turn-off 4-1/2 in
UL Listed:
No
VA Cat 60 Hz:
115
Volts:
115V
Weight:
86 lb
Width:
24 in