Pro380-Series
Frequently Purchased Together
Product Details
Product Details
- The most advanced residential sewage package available
- Separate access cover
- 24" shallow basin for easier burial
- Large 41 gallon capacity
- Anti-flotation collar
- Molded torque-stops
- Integrally molded handles
- Unique integrated cord seal technology
- Integral rubber cover seals
Specifications
- AMP:
- 8
- Automatic Shut-Off:
- Yes
- Built-In Grinder:
- No
- Coating:
- Polyethylene
- Collection:
- Pro380-Series
- Cord Length:
- 10 ft
- Depth:
- 24 in
- Discharge:
- 2 in
- Discharge Configuration:
- Horizontal
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 160 gpm
- Height:
- 24 in
- Horsepower:
- 0.5 hp
- Impeller:
- Two Vane Semi-Open
- Length:
- 24 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Maximum Feet of Head:
- 25
- Maximum Temperature:
- 104
- Power Source:
- Electric
- Product Type:
- Sewage Pump System
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Application:
- Sewage
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Thermally Protected
- Pump Mounting:
- Free Standing
- Pump Phase:
- 1
- Pump Stage:
- 1
- RPM:
- 3450
- Turn On/Turn Off Levels:
- Turn-on 11-1/2 in/Turn-off 4-1/2 in
- UL Listed:
- No
- VA Cat 60 Hz:
- 115
- Volts:
- 115V
- Weight:
- 86 lb
- Width:
- 24 in