115V 12 Amp Grinder System
ProVore® 380 Series 115V 12 Amp Grinder System
Frequently Purchased Together
Product Details
Product Details
- Fully assembled from factory
- Compact heavy-duty polyethylene basin & cover
- Can be installed above or below ground level
- Easy access cover with QuickTree® technology allows for quick float removal
- Heavy-duty integrated rubber gaskets on covers
- Standard 16 bolt cover passes 10' stack test
Specifications
- AMP:
- 12
- Built-In Grinder:
- Yes
- Capacity:
- 41 gal
- Coating:
- Polyethylene
- Collection:
- ProVore® 380 Series
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey, Black
- Cord Length:
- 10 ft
- Cover Included:
- Yes
- Depth:
- 24 in
- Diameter:
- 25 in
- Discharge:
- 2 in
- Discharge Configuration:
- Horizontal
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Flow Rate:
- 48 gpm
- Height:
- 24 in
- Horsepower:
- 1 hp
- IAPMO Listed:
- Yes
- Impeller:
- Vortex
- Length:
- 24 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Maximum Feet of Head:
- 50
- Maximum Temperature:
- 104
- Phase:
- Single Phase
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Application:
- Sewage
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Thermally Protected
- Pump Mounting:
- Free Standing
- Pump Phase:
- 1
- Pump Stage:
- 1
- RPM:
- 3450
- Turn On/Turn Off Levels:
- Turn-on 11-1/2 in/Turn-off 4-1/2 in
- UL Listed:
- No
- VA Cat 60 Hz:
- 115
- Volts:
- 115V
- Weight:
- 86 lb
- Width:
- 24 in