1 hp 230V Sewage Pump System with 10 ft. Cord
ProVore® 680 Series 1 hp 230V Sewage Pump System with 10 ft. Cord
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Designed for residential or light commercial sewage applications
- Fully assembled from factory
- Compact heavy-duty polyethylene basin and cover
- Includes solids handling pump
- 46 gallon capacity
- Can be installed above or below floor level
- Two pumps provide secure uninterrupted service
- Easy access cover with QuickTree® technology allows for quick float removal
- Heavy-duty integrated rubber gaskets on covers
- Secure 16 bolt cover passes 10' stack test
Specifications
- AMP:
- 6
- Application:
- Commercial, Residential
- Built-In Grinder:
- Yes
- Capacity:
- 46 gal
- Collection:
- ProVore® 680 Series
- Cord Length:
- 10 ft
- Depth:
- 24 in
- Diameter:
- 30 in
- Discharge:
- 2 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Flow Rate:
- 44 gpm
- Height:
- 24 in
- Horsepower:
- 1 hp
- Impeller:
- Vortex
- Length:
- 29-5/8 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Maximum Feet of Head:
- 50
- Maximum Temperature:
- 104
- Phase:
- Single Phase
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Pump Application:
- Sewage
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Thermally Protected
- Pump Mounting:
- Free Standing
- Pump Phase:
- 1
- Pump Stage:
- 1
- RPM:
- 3450
- Turn On/Turn Off Levels:
- Turn-on 11-1/2 in/Turn-off 4-1/2 in
- UL Listed:
- No
- Volts:
- 230V
- Width:
- 29-5/8 in