Pump Master Rebuild Kit for Liberty Pumps 331 Pump
Pump Master Rebuild Kit for Liberty Pumps 331 Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Kit, master rebuild kit for model 331
- Includes brush kit, impeller & fill plugs
Documents
Specifications
- Application:
- Pumps
- Brand Model Compatibility:
- 331-B10, 331-B18, 331-B44, 331-B59, Series 331
- Height:
- 5 in
- Impeller:
- Engineered Thermoplastic
- Length:
- 5 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Width:
- 9 in