This product requires certification to purchase.

Quicktree Kit with 10 ft. Cord for Liberty Pumps Pro380-Series Grinder Pumps

You last purchased this on
 
Liberty Pumps

QuickTree® Quicktree Kit with 10 ft. Cord for Liberty Pumps Pro380-Series Grinder Pumps

  • Fast #
  • Part #LQT38011510
  • Item #2253696
  • Manufacturer Part #QT380-115-10
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Liberty Pumps

QuickTree® Quicktree Kit with 10 ft. Cord for Liberty Pumps Pro380-Series Grinder Pumps

  • Fast #
  • Part #LQT38011510
  • Item #2253696
  • Manufacturer Part #QT380-115-10
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Completely assembled
  • Easy access and removal of switches without disturbing pump or plumbing
  • Integrated rubber seals permanently attached to cover
  • Unique cord seal technology integrated into the inspection cover
  • Shallow basin design for easier installation
  • Large 41 gallon capacity
  • Integrally molded anti-flotation collar
  • Durable Polyethylene construction
  • Requires Certification

Specifications

Application:
Commercial, Residential
Brand Model Compatibility:
QE-Series Control Panels
Collection:
QuickTree®
Color Finish Name:
Black, Grey, Steel
Cord Length:
10 ft
Height:
3-1/4 in
Length:
23-1/2 in
Power Source:
Electric
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Volts:
115V
Width:
7 in