Replacement Grommet Kit for GR20-Series Pumps
Replacement Grommet Kit for GR20-Series Pumps
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Kit, GR20 grommet
Specifications
- Brand Model Compatibility:
- GR20-Series
- Built-In Grinder:
- No
- Cover Included:
- No
- Height:
- 2 in
- Length:
- 4 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Pump Application:
- Commercial
- UL Listed:
- No
- Weight:
- 1 lb
- Width:
- 7 in