This product requires certification to purchase.

18 in. Solid Sump Pit Cover with Gasket

You last purchased this on
 
Liberty Pumps

SC Series 18 in. Solid Sump Pit Cover with Gasket

  • Fast #
  • Part #LSC18
  • Item #3792321
  • Manufacturer Part #SC18
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Liberty Pumps

SC Series 18 in. Solid Sump Pit Cover with Gasket

  • Fast #
  • Part #LSC18
  • Item #3792321
  • Manufacturer Part #SC18
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Solid cover for sump pit
  • Includes gasket
  • Requires Certification

Specifications

Brand Model Compatibility:
Sump Pit Cover
Collection:
SC Series
Color Finish Name:
Black
Diameter:
18 in
Height:
22 in
Length:
30 in
Material:
Plastic
Product Type:
Basin Cover
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Pump Application:
Sump
Width:
24 in