This product requires certification to purchase.

115V High Liquid Level Alarm with Wide Angle Float

You last purchased this on
 
Liberty Pumps

Standard Alarm Series 115V High Liquid Level Alarm with Wide Angle Float

  • Fast #
  • Part #LALM21
  • Item #3021104
  • Manufacturer Part #ALM-2-1
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Liberty Pumps

Standard Alarm Series 115V High Liquid Level Alarm with Wide Angle Float

  • Fast #
  • Part #LALM21
  • Item #3021104
  • Manufacturer Part #ALM-2-1
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Indoor rated
  • 115V operation with 9V battery back-up
  • 86 decibel horn
  • Red LED alarm ring
  • Green "power-on" light
  • Auxiliary contacts
  • Automatic alarm reset
  • Test-Silence buttons
  • 9V battery included
  • 10' power cord
  • Requires Certification

Specifications

AMP:
500
Brand Model Compatibility:
Pro370/Pro380 Systems
CSA Certified:
CSA 22.2 No. 205
Collection:
Standard Alarm Series
Color Finish Name:
Black
Cord Length:
10 ft
Decibel Rating (dB):
86 dB
Height:
5 in
Length:
8 in
Material:
Plastic
Material Type:
Thermoplastic
NEMA:
NEMA 1
Power Source:
Battery, Electric
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
UL Listed:
UL 2017
Volts:
12V
Width:
8 in