This product requires certification to purchase.

120V Waterproof High Level Liquid Alarm

You last purchased this on
 
Liberty Pumps

Standard Alarm Series 120V Waterproof High Level Liquid Alarm

Brand image
You last purchased this on
 
Liberty Pumps

Standard Alarm Series 120V Waterproof High Level Liquid Alarm

  • Fast #
  • Part #LALM2W
  • Item #1447379
  • Manufacturer Part #ALM-2W
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Indoor/Outdoor rated
  • Meets type 3R water-tight standards
  • 115V operation, direct wire
  • Thermoplastic enclosure
  • Red alarm beacon
  • 82 decibel horn
  • Test-silence switch
  • Removable cover
  • Includes auxiliary contacts
  • 25' float cord
  • Requires Certification

Specifications

Brand Model Compatibility:
Pro370/Pro380 Systems
Collection:
Standard Alarm Series
Color Finish Name:
Red
Cord Length:
20 ft
Decibel Rating (dB):
82 dB
Height:
7 in
Length:
8 in
Material:
Plastic
Material Type:
Thermoplastic
NEMA:
NEMA 3R
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Pump Application:
Sump
UL Listed:
UL 2017
Volts:
9V
Width:
8 in



Customers Also Bought
1–6 of 18 items
Part #LPRG101A
Item #4518355
4.8 out of 5 Customer Rating
Requires Certification
Part #LP382LE51
Item #2240494
4.2 out of 5 Customer Rating
Requires Certification
Part #LLCU15T
Item #3461031
3.5 out of 5 Customer Rating
Requires Certification
Part #LLE71A2
Item #287964
3.5 out of 5 Customer Rating
Requires Certification
Part #L293
Item #4291687
4.4 out of 5 Customer Rating
Requires Certification
Part #LP382XPRG101
Item #4518344
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #LALMP1
Item #3792360
3.7 out of 5 Customer Rating
Requires Certification
Part #LALM2
Item #1351128
3.8 out of 5 Customer Rating
Requires Certification
Part #LK001004
Item #2370191
5 out of 5 Customer Rating
Requires Certification
Part #LSXL243
Item #3460996
4.4 out of 5 Customer Rating
Requires Certification
Part #LSXH243
Item #2369149
4.1 out of 5 Customer Rating
Requires Certification
Part #LK001136
Item #3654311
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing